Shop All Automotive Coatings
This Product is Discontinued
Zoro
Auto Body Rubberized Undercoating (Discontinued)
Mfr # G1385993
Zoro # G1385993
This Product is Discontinued
Key Features
- Color Black
- VOC Content 39.3%
- Specific Gravity 0.8654
- Net Weight 16 oz.
- Container Type Aerosol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G1385993
- Zoro # G1385993
- UPC # 818142020622
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Size | 20 oz. |
Details
Item | Auto Body Rubberized Undercoating |
Color | Black |
VOC Content | 39.3% |
Specific Gravity | 0.8654 |
Net Weight | 16 oz. |
Container Type | Aerosol |
Dilution Ratio | RTU |
Flash Point | -156 Degrees F |
Features | 50 state compliant. Paintable. Retards Rust. Seals Out Moisture. |
Description
Auto Body Rubberized Undercoating
Restrictions
- WARNING: This product can expose you to chemicals including Ethylbenzene, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.