Shop All Air Fresheners & Odor Eliminators
This Product is Discontinued
Zoro
Air Freshener, Clean Breeze Scent, 14 oz. (Discontinued)
Mfr # G4151430
Zoro # G4151430
This Product is Discontinued
Key Features
- Fragrance Clean Breeze
- Color clear
- Recommended Dilution Ready to Use
- For Use On All Indoor Surfaces
- Container Type Aerosol can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G4151430
- Zoro # G4151430
- UPC # 818142020042
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Size | 20 oz. |
Details
Fragrance | Clean Breeze |
Color | clear |
Recommended Dilution | Ready to Use |
For Use On | All Indoor Surfaces |
Container Type | Aerosol can |
Net Weight | 14 oz. |
Item | Air Freshener,Clean Breeze Scent,14 oz. |
Description
Air Freshener,Clean Breeze Scent,14 oz.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.