Shop All Tongue & Groove Pliers
This Product is Discontinued
Zoro
8" Tongue and Groove Pliers, ANSI, 4 Position (Discontinued)
Mfr # G9681001
Zoro # G9681001
This Product is Discontinued
Key Features
- Overall Length 8-1/8"
- Plier Jaw Style Straight Jaw
- Features Flush Rivet Construction
- Material Medium Carbon Steel
- Finish black oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G9681001
- Zoro # G9681001
- UPC # 818142025078
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 8-1/8" |
Jaw Width | 1-1/4" |
Jaw Length | 1" |
Details
Plier Jaw Style | Straight Jaw |
Features | Flush Rivet Construction |
Material | Medium Carbon Steel |
Finish | black oxide |
Handle Type | Double Dipped Plastisol |
Standards | ANSI |
No. of Jaw Positions | 4 |
Max. Jaw Opening | 1" |
Includes | Trigger Grip Handle, Squeeze, Flame Arrestor |
Tether Capable | Not Tether Capable |
Item | Tongue and Groove Pliers,8" |
Adjustment Type | Grooved Joint |
Description
Tongue and Groove Pliers,8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.