Shop All Cable Ties
Zoro
8" L Heavy Duty Natural Cable Tie PK 100
Mfr # G8067501
Zoro # G8067501
product price: $4.15
/pk 100, $0.04/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2.125"
- Material Nylon 66
- Temp. Range -40 to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G8067501
- Zoro # G8067501
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 8" |
Width | 0.187" |
Max. Bundle Dia. | 2.125" |
Approximate Length | 8" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 66 |
Temp. Range | -40 to 185 Degrees F |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Self Locking Head |
Basic Material | Nylon |
UL Type | 21 |
Thickness | 0.052" |
Metal Detectable | No |
Description
Cable Tie,Standard,7.9 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP75 SB50 CNT #6 LOW DETENT (1307)
- SIEMENS Circuit Breaker, 5SY4 Series 20A, 1 Pole, 230/400V AC, C Curve (5SY41207)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6030)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0424414)
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie BK PK 50 (MLTFC4H-LP316)
- GARDNER BENDER 8 in. L Clear Self-Cutting Cable Tie 20 pk (45-308SC)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- KABLE KONTROL Cable Zip Ties 28" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT276)
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- PANDUIT MLT Tie, 304 SS, Extra Heavy, 17.1 (434m (MLT4EH15-LP)
- Zoro Cable Ties