Shop All Cable Ties
This Product is Discontinued
Zoro
4" L Natural Cable Tie PK 100 (Discontinued)
Mfr # G8067477
Zoro # G8067477
This Product is Discontinued
Key Features
- Length 4"
- Color natural
- Width 0.10"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G8067477
- Zoro # G8067477
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.10" |
Max. Bundle Dia. | 0.875" |
Approximate Length | 4" |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 66 |
Temp. Range | -40 to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | UL Listed |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Self Locking Head |
Basic Material | Nylon |
Design | Standard |
Metal Detectable | No |
UL Type | 21 |
Thickness | 0.042" |
Description
Cable Tie,Standard,3.9 In.,Natural,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.