Shop All Cable Ties
Zoro
4" L Black Cable Tie PK 100
Mfr # G8067486
Zoro # G8067486
product price: $1.49
/pk 100, $0.01/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.875"
- Material Nylon 66
- Temp. Range -40 to 185 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G8067486
- Zoro # G8067486
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 4" |
Width | 0.10" |
Max. Bundle Dia. | 0.875" |
Approximate Length | 4" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 18 lb. |
Material | Nylon 66 |
Temp. Range | -40 to 185 Degrees F |
Cable Tie Duty | Standard |
Standards | UL Listed |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Self Locking Head |
Basic Material | Nylon |
Thickness | 0.042" |
Design | Standard |
Metal Detectable | No |
UL Type | 21 |
Description
Cable Tie,Standard,3.9 In.,UV Black,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, 22mm (XB4BV64)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger, Short Actuator, SPDT (BZ-2RDS5551-A2)
- ZORO SELECT Relay Base, 5 Pin (5ZMU8)
- LEVITON Locking Plug (CS8265C)
- ZORO Hook and Loop Cable Tie, Black, 1/2" (G6397785)
- PANDUIT Cable Tie, Std, Rel, 7.4", Or, PK1000 (PRT2S-M3)
- ZORO SELECT 0.715" Twist Lock NAT PK 50 (1ENW8)
- RIP-TIE Adhesive Back Strap, White, 1"x8", PK50 (C-08-050-W)
- METRA ELECTRONICS 8 INCH THIN CABLE TIE BLACK, PK 100 (BCT8S)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-MSP-BK)
- MIGHTY TIE Cable Ties, 11", UV Black, Standard Duty, PK100 (MT11500C)
- Zoro Cable Ties