Shop All Flap Discs
This Product is Discontinued
Zoro
4-1/2" Flap Disc, Type 29, 5/8"-11 Mounting Hole, 40 Grit, Zirconia Alumina (Discontinued)
Mfr # G5882707
Zoro # G5882707
This Product is Discontinued
Key Features
- Abrasive Material Zirconia Alumina
- Disc Dia. 4-1/2"
- Disc Type Type 27
- Grade Coarse
- Grit 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G5882707
- Zoro # G5882707
- UPC # 00818142021810
- Country of Origin Korea, Republic of
- Category Flap Discs
Dimensions
Disc Dia. | 4-1/2" |
Mounting Size | 5/8"-11 |
Details
Abrasive Material | Zirconia Alumina |
Disc Type | Type 27 |
Grade | Coarse |
Grit | 40 |
Max. RPM | 13,300 |
Backing Weight | X |
Packaged In | Box |
Abrasive Type | Coated |
Backing Material | Nylon |
Item | Flap Disc |
Description
Flap Disc Zirconia,Plastic,Type 27,4-1/2 In. x 5/8-11 In.,40 Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.