Shop All Multi-purpose Air Hoses
This Product is Discontinued
Zoro
3/8" x 100 ft EPDM Bulk Multipurpose Air Hose 250 psi BL (Discontinued)
Mfr # G7372815
Zoro # G7372815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pneumatic Hose Length 100 ft.
- Tube Material EPDM
- Cover Material EPDM
- Hose Media Air, Water
- Pneumatic Hose Inside Dia. 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G7372815
- Zoro # G7372815
- UPC # 00818142024101
- Country of Origin United States
- Category Multi-purpose Air Hoses
Dimensions
Pneumatic Hose Length | 100 ft. |
Pneumatic Hose Inside Dia. | 3/8" |
Outside Dia. | 0.70" |
Details
Item | Multipurpose Air Hose |
Tube Material | EPDM |
Cover Material | EPDM |
Hose Media | Air, Water |
Safety Factor | 4:1 |
Pneumatic Hose Product Group | Air Hose |
Pneumatic Hose Color | Blue |
Meets | RMA Class C |
Reinforcement | Spiral Synthetic Yarn |
Pneumatic Hose Max. Pressure | 250 psi |
Pneumatic Hose Temp. Range | -40 Degrees to 190 Degrees F |
Coupled Assembly / Bulk | Bulk |
Description
Air Hose,Blue,250 PSI,3/8 In.,100 ft.
Restrictions
- WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.