Shop All Flap Wheels
This Product is Discontinued
Zoro
3" Mounted Flap Wheel, 1/4" Threaded Shank, 80 Grit, Aluminum Oxide (Discontinued)
Mfr # G5882880
Zoro # G5882880
This Product is Discontinued
Key Features
- Diameter 3"
- Grit 80
- Width 1"
- Grade Fine
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G5882880
- Zoro # G5882880
- UPC # 00818142021902
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Shank Size | 1/4" |
Details
Item | Mounted Flap Wheel |
Grit | 80 |
Grade | Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max. RPM | 30000 |
Shank Type | Threaded |
Description
Mounted Flap Wheel,3 In.x1 In.x1/4 In.,80Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.