Shop All Flap Wheels
This Product is Discontinued
Zoro
3" Mounted Flap Wheel, 1/4" Threaded Shank, 60 Grit, Aluminum Oxide (Discontinued)
Mfr # G5882865
Zoro # G5882865
This Product is Discontinued
Key Features
- Diameter 3"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G5882865
- Zoro # G5882865
- UPC # 00818142021919
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 3" |
Width | 1" |
Shank Size | 1/4" |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max. RPM | 30000 |
Shank Type | Threaded |
Description
Mounted Flap Wheel,3 In.x1 In.x1/4 In.,60Grit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.