Shop All Quick Change Discs
This Product is Discontinued
Zoro
2" Surface Conditioning Disc, TR Quick Change, Very Fine, Aluminum Oxide, Non-Woven (Discontinued)
Mfr # G5882655
Zoro # G5882655
This Product is Discontinued
Key Features
- Disc Dia. 2"
- Attaching System Roll-On/Off
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G5882655
- Zoro # G5882655
- UPC # 00818142021742
- Country of Origin China
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Details
Item | Surface Conditioning Quick Change Disc |
Attaching System | Roll-On/Off |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Color | Blue |
Backing Weight | X |
Description
Quick Change Disc,2 In.,Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.