Shop All Flap Wheels
Zoro
2" Mounted Flap Wheel, 1/4" Threaded Shank, 60 Grit, Aluminum Oxide
Mfr # G5882777
Zoro # G5882777
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Grit 60
- Width 1"
- Grade Medium
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G5882777
- Zoro # G5882777
- UPC # 00818142021940
- Country of Origin China
- Category Flap Wheels
Dimensions
Diameter | 2" |
Width | 1" |
Shank Size | 1/4" |
Details
Item | Mounted Flap Wheel |
Grit | 60 |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Coated |
Max. RPM | 30000 |
Shank Type | Threaded |
Description
Mounted Flap Wheel,2 In.x1 In.x1/4 In.,60Grit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Sanding Disc, Spin-on, 7"x7/8" 24gr (15X702)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 2in, 60G, TS, PK25 (66261162321)
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 3" (MMM7527)
- PFERD 10" x 1-1/2" Vitrified Bench Wheel - 1-1/4" A.H., Aluminum Oxide, 60 Grit (61776)
- MERIT Flap Wheel, AO, 3/8x3/8x1/8 In Shank, 320G (08834137475)
- MERIT FlapWheel, CA, 8 In Diax1 In Wx1 In AH, 60G (08834123072)
- MERIT Flap Wheel, AO, 5/8x5/8x1/8 In Shank, 80G (08834131829)
- MERIT Flap Wheel, 6 In D, 1-1/2 W, 1 In, 60 G (08834123022)
- ARC ABRASIVES Flap Wheel, AO, 1-1/2x1/2x1/4 In Shank, 60G (11208)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 80 Grit, INOX (45474)
- MERIT Flap Wheel, AO, 3x1/2x1/4 In Shank, 120G (08834131610)
- Zoro Flap Wheels