Shop All Pleated Air Filters
This Product is Discontinued
Zoro
14x25x1 Pleated Air Filter, MERV 8 (Discontinued)
Mfr # G7470998
Zoro # G7470998
This Product is Discontinued
Key Features
- Actual Height 23-1/2"
- Actual Width 13-1/2"
- Filter Efficiency 40%
- Final Recommended Resistance 1.0" WC
- Max. Temp. 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G7470998
- Zoro # G7470998
- UPC # 00818142024408
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Actual Height | 23-1/2" |
Actual Width | 13-1/2" |
Nominal Depth | 1" |
Nominal Filter Size | 14x25x1 |
Nominal Height | 14" |
Nominal Width | 25" |
Actual Depth | 3/4" |
Details
Air Filter Item | Charged Media Pleat |
Filter Efficiency | 40% |
Final Recommended Resistance | 1.0" WC |
Max. Temp. | 180 Degrees F |
Max. Velocity | 500 fpm |
Standards | UL 900 Classified |
High Initial Resistance | 0.22"WC |
Frame Included | Yes |
Item | Pleated Air Filter |
Frame Type | Moisture Resistant Die Cut Chipboard |
MERV | 8 |
Pleats per Linear Feet | 12 |
High Velocity | 375 fpm |
Media Area | 4.26 sq. ft. |
Med. Initial Resistance | 0.28 |
Medium Velocity | 500 fpm |
Description
Std. Cap. Pleated Filter,14x25x1 In.,MERV8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.