Shop All Brooms
This Product is Discontinued
Zoro
12" Sweep Face Large Angle Broom, Metal Handle, Yellow (Discontinued)
Mfr # G4151290
Zoro # G4151290
This Product is Discontinued
Key Features
- Sweep Face 12"
- Bristle Material Polypropylene
- Bristle Color Yellow
- Handle Color Yellow
- Color Coding System No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Sweep Face | 12" |
Bristle Material | Polypropylene |
Bristle Color | Yellow |
Handle Color | Yellow |
Item | Large Angle Broom, Metal Handle |
Color Coding System | No |
Broom Handle Material | Metal |
Broom Grade | Fine-Medium |
Chemical Resistant | Yes |
Acid Resistant | Yes |
Features | Angled to reach corners with ease, Flagged synthetic bristles sweep fine particles as well as large debris. |
Description
Large Angle Broom, Metal Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.