Shop All Adjustable Wrenches
This Product is Discontinued
Zoro
12" Adjustable Wrench, Cushion Grip, ANSI (Discontinued)
Mfr # G9680968
Zoro # G9680968
This Product is Discontinued
Key Features
- Overall Length 12"
- Finish Black Oxide
- Material Chromium Vanadium
- Number of Pieces 1
- Insulated / Uninsulated Uninsulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro
- MFR # G9680968
- Zoro # G9680968
- UPC # 818142025146
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12" |
Adjustable Wrench Nominal Length | 12" |
Details
Finish | Black Oxide |
Material | Chromium Vanadium |
Number of Pieces | 1 |
Insulated / Uninsulated | Uninsulated |
Adjustable Wrench Grip Style | Cushion Grip |
Jaw Capacity | 1-1/2" |
Nonsparking | No |
Standards | ANSI |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench,12" |
Description
Adjustable Wrench,12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.