Shop All Cable Ties
This Product is Discontinued
Zoro
11" L Heavy Duty Black Cable Tie PK 100 (Discontinued)
Mfr # G8067626
Zoro # G8067626
This Product is Discontinued
Key Features
- Length 11"
- Color Black
- Width 0.187"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 3.125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G8067626
- Zoro # G8067626
- Country of Origin Taiwan, Province of China
- Category Cable Ties
Dimensions
Length | 11" |
Width | 0.187" |
Max. Bundle Dia. | 3.125" |
Approximate Length | 11" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 66 |
Temp. Range | -40 to 185 Degrees F |
Cable Tie Duty | Heavy Duty |
Standards | UL Listed |
Indoor/Outdoor | Indoor, Outdoor |
Locking Style | Self Locking Head |
Basic Material | Nylon |
Thickness | 0.052" |
Metal Detectable | No |
UL Type | 21 |
Description
Cable Tie,Standard,11.8 In.,Blk,50lb,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.