Shop All Extension Cords
This Product is Discontinued
Zoro
100 ft. 12/3 SJTW Lighted Extension Cord YL/BL (Discontinued)
Mfr # G1385985
Zoro # G1385985
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cord Length 100 ft.
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125
- Max. Amps 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro
- MFR # G1385985
- Zoro # G1385985
- UPC # 818142020561
- Country of Origin United States
- Category Extension Cords
Dimensions
Cord Length | 100 ft. |
Details
Gauge/Conductor | 12/3 |
Number of Outlets | 1 |
Voltage | 125 |
Max. Amps | 15 |
Jacket Color | Yellow with Blue Stripe |
NEMA Receptacle Configuration | 5-15R |
NEMA Plug Configuration | 5-15p |
NEC Cord Designation | SJTW |
Watts | 1875 |
Item | SJTW Cord,12/3 Gauge,100ft L,Yellow/Blue |
Standards | UL 62, 817, 1659 |
Indoor/Outdoor | Indoor, Outdoor |
Jacket Material | PVC |
Shape | Round |
Power Indicator | Yes |
Temp. Range | -40 Degrees to 167 Degrees F |
Description
SJTW Cord,12/3 Gauge,100ft L,Yellow/Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.