Shop All Small Pet Supplies
Zoo Med
Zoo Med-Aquatrol ZM39100 100 W Nightlght Red Reptile Bulb
Mfr # ZM39100
Zoro # G404067699
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoo Med
- MFR # ZM39100
- Zoro # G404067699
- Country of Origin China
- Category Small Pet Supplies
Description
Like our Nocturnal Infrared Heat Lamp, the Nightlight Red Reptile bulb is also made of true red glass (not painted or coated) for better heat transfer. Economical 24 hour heat source for all types of reptiles, amphibians, birds, or small animals. Provides very little visible light so as not to disturb your animal's sleeping patterns. A perfect "night light" bulb for viewing the nocturnal behavior of your animals. European quality for long burn life.
Features- Color - Red
- Wattage - 100W
- Dimension - 3 L x 3 W x 7 H in.
- Item Weight - 0.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACHIM IMPORTING Achim Importing FTVWD23220 12 x 12 in. Nexus Oak Parquet Self Adhesive Vinyl Floor Tile - 20 Tiles by 20 sq. ft. (FTVWD23220)
- CAMELBAK Hydration Pack, 100 oz./3L, Camouflage (1718901000)
- MARASTAR Lawn/Garden Tire, Rubber, Size 13x6.5-6 (20263)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Olefin Fabric, Royal Blue (194061009352)
- ZOO MED -Aquatrol Reptibark 15-30 Gallon (ZM75008)
- ZOO MED Zoo Med-Aquatrol Snake Hooks (ZM62250)
- ZOO MED Zoo Med-Aquatrol Digital Aquarium Thermometer (ZM30026)
- ZOO MED Zoo Med-Aquatrol Reptile Analog Humidity Gauge (ZM30021)
- ZOO MED Zoo Med-Aquatrol Mopani Wood Aquarium Tag Jumbo, 5 lbs. (ZM20194)
- ZOO MED Zoo Med-Aquatrol 54 In. Reptisun T5 Ho 10.0 Uvb (ZM34854)
- XPOWER 2 HP, 100 CFM, 8.0A, 2-in-1 Pro-At-Home Force Air Pet Dryer + Vacuum (B-2 PURPLE)
- Zoo Med Small Pet Supplies