Zoo Med

Zoo Med-Aquatrol ZM34348 48 in. Reptisun UVB 10.0 Ho - Light


product price: $64.69
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Zoo Med's linear fluorescent UVB lamps are made in Germany with the highest quality UVB transmitting quartz glass, with beneficial UVB emissions lasting a full twelve months! The UVB emissions from these lamps will help to prevent or reverse metabolic bone disease in captive reptiles, birds, and other animals. In addition to UVB, Zoo Med's ReptiSun, Iguana Light, and PowerSun lamps also emit beneficial UVA wavelengths which stimulate feeding, reproduction, and natural behavior patterns in reptiles, amphibians, and birds. Emits UVB a full 20 in. from the surface of the lamp to prevent or reverse metabolic bone disease. (Compared to 12"/30cm on the ReptiSun 5.0.) Optimal for use with larger terrariums where greater than 12 in. of UVB penetration is needed. The ReptiSun 10.0 is also recommended for use above screen covers which can filter out up to 50% of the UVB wavelengths.

Features
  • Size - 48 in.
  • Dimension - 4 L x 1458 W x 0.15 H in.
  • Item Weight - 0.2 lbs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.