Zoo Med-Aquatrol ZM05318 Reef Sun 50 & 50 Actinic And Daylight T-8 Bulb 18 In.; 0.22 lbs.
Mfr # ZM05318
Zoro # G603917139
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoo Med
- MFR # ZM05318
- Zoro # G603917139
- Country of Origin China
- Category Pond Accessories
Description
Our Reef Sun bulb has a 50/50 combination of 6500K trichromatic daylight phosphor and actinic 420 phosphor in the same lamp. It provides high intensity full spectrum illumination, strong in the short wavelength blue region essential for photosynthetic corals and invertebrates. Zoo Meds Reef Sun bulb is balanced with 6500K daylight for natural color enhancement and viewing pleasure. Ideal for all marine aquariums, reef aquariums, African cichlids, and discus fish. Zoo Meds line of fluorescent aquarium lamps ultra high quality, color, and longer burn life. Our energy saving T-8 sizes can save in electricity over the thicker T-12 size lamps! Additional Information: Effective up to 10, 000 hours.
- Size - 18 in.
- Dimension - 20 x 1.5 x 1.5 in.
- Item Weight - 0.22 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm Pump Repair Kit (637165-11)
- BANJO Pump, Engine Driven, 5-1/2 HP, Cast Iron (200PIH-5)
- DAYTON Pump, Centrifugal, SS, 3/4 HP, 3 PH (5WXT3)
- DAYTON 1/3 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB76)
- E G DANNER MFG Danner Pre Filter For Pumps For 950 1200 and 1800gph Pumps (DNR12730)
- AQUASCAPE Aquascape 95112 Submersible Pond Filter Replacement Filter Foam (95112)
- GRANDOLDGARDEN Filter Sponge - Ultra Pump 1500 - G3 (GR37582)
- AQUASCAPE Aquascape 95078 UltraKlean 2000 Pressure Filter Quartz Sleeve G2 (95078)
- POND BOSS UNIVERSAL P FILTER BOX (FM002)
- POND BOSS Pond UV Clarifier, UV, 575 gph, 16 ft. Cord (52735)
- AQUASCAPEPRO PVC Union Fitting Slip x Slip 1-.5 in. (99167)
- Zoo Med Pond Accessories