Shop All Safety Banners and Posters
Zonepro
White Portable Safety Banner with Blue Accent PMB2002-BLU-B-12
Mfr # 466PMB2002BLUB12
Zoro # G411520095
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zonepro
- MFR # 466PMB2002BLUB12
- Zoro # G411520095
- Country of Origin China
- Category Safety Banners and Posters
Description
Keep your facility safe with this ZonePro safety banner. This banner serves as a visual reminder to prioritize safety in the workplace. It can be used to alert your employees to safety hazards or to remind them of proper safety procedures. With a bright white background and blue accent this banner is sure to capture the attention of your employees. This retractable banner extends from the sturdy aluminum canister to block up to a 12' area providing ample length to stretch across large areas. It measures 3' x 12' when fully extended and swivels to a 90-degree angle in either direction for added functionality.This banner is made with flexible reinforced waterproof vinyl ensuring it will stand up to everyday use. It attaches to any standard racking system. The heavy-duty hook connects this unit to any stable area while the dual purpose handle enables easy carrying and handling. This banner's portable design allows you to carry it wherever it's needed providing a reliable way to emphasize safety and prevent injuries at your industrial jobsite warehouse or construction site.Overall Dimensions:Length open: 12'Length closed: 6''Width: 42''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Right To Know SDS Poster, 20x32 In (SP125161JL)
- JUSTRITE Dispensing Bottle, 32 oz Capacity, Polyethylene, Red, 4 in Outside Diameter, FM Approved (14010)
- MAGID ROC BP169 Polyurethane Palm Coated Gloves (BP1699)
- PYRAMEX Safety Glasses, I/O Mirror Scratch-Resistant (SB2880S)
- ZONEPRO Orange Portable Safety Banner PMB2000-ORG (466PMB2000ORG)
- HAZARD COMMUNICATION Training Poster, 23-1/2 x 37In, ENG (10699)
- ACCUFORM Poster, Safety Guidelines For, 18 x 24 In. (SP124490L)
- ACCUFORM First Aid Poster, 19-1/2 x 11 in, English (197717)
- ACCUFORM Banner, Watch For Forklifts, 28 x 96 In. (MBR823)
- SAFETYPOSTER.COM Safety Poster, A Close Call Is A Call, ENG (P4768)
- SAFETYPOSTER.COM Safety Pstr, Close Calls Wake Up Calls, EN (P1351)
- Zonepro Signs