Shop All Crowd Control Post & Ropes
Zonepro
Single Rolling Stanchion with Blue Safety Banner URS3000-BLU
Mfr # 466URS3000BLU
Zoro # G611589151
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zonepro
- MFR # 466URS3000BLU
- Zoro # G611589151
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Keep your facility safe with this ZonePro single stanchion. This stanchion provides a simple and efficient way to block off large aisles or areas around your worksite. It has a retractable safety banner that extends up to 14' providing ample length to stretch across large areas. The banner features bold ''Area Temporarily Closed'' safety messaging printed in English and Spanish which stands out for clear visibility against the bright blue background. The banner measures 3' x 14' when fully extended and swivels to a 90-degree angle in either direction for added functionality.The banner is made with flexible reinforced waterproof mesh fabric ensuring this unit will stand up to everyday use. The exterior of the canister is made of aluminum for added durability. Thanks to the rolling design this stanchion can be quickly transported and instantly set up wherever it's needed. The heavy-duty hook connects this unit to any stable area while the sturdy base keeps the unit securely in place at all times. Emphasize safety and prevent injuries at your industrial jobsite warehouse or construction site with this reliable stanchion.Overall Dimensions:Length open: 14'Length closed: 18''Width: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Hat, Universal, Navy (6630)
- FAME FABRICS Bib Apron, 3-Pocket, F10XL, White (18166)
- TENSABARRIER Barrier Post, Plastic Post, Black Finish (897-30-S-33-NO-RHX-C)
- ANSELL Cut Resistant Sleeve with Thumbhole (59-408)
- ZONEPRO Dual Rolling Stanchion with Orange Safety Banners URD3000-ORG (466URD3000ORG)
- ZORO SELECT Square Barricade Feet, Silver, 60 In L (80BAREFT01)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/SF)
- BANNER STAKES PLUS Cart Pkg w/Tray, Closed for Maint (PL4007T)
- ZORO SELECT X-Treme Duty Stanchion - 46.5" Height, Yellow (2-pack) (92302-2)
- MONTOUR LINE Stanchion Retractable Belt Barrier Polished Stainless 11 ft. Black Belt (M630-PS-BK-110)
- US WEIGHT Sign Post, Hardware, Unfilled Base (U2205)
- Zonepro Crowd Control Post & Ropes