Zonepro

Orange Fixed Safety Banner MB1000-ORG


product price: $545.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your facility safe with this ZonePro safety banner. This banner serves as a visual reminder to prioritize safety in the workplace. It can be used to alert your employees to safety hazards or to remind them of proper safety procedures. The bold ''Area Temporarily Closed'' safety messaging is printed in English and Spanish and stands out for clear visibility against the bright orange background. This retractable banner extends from the sturdy aluminum canister to block up to a 14' area providing ample length to stretch across large areas. It measures 3' x 14' when fully extended and swivels to a 90-degree angle in either direction for added functionality.This banner is made with flexible reinforced waterproof mesh fabric ensuring it will stand up to everyday use. It mounts to any standard racking system or drywall wood or concrete. A mounting kit is included for easy attachment to your desired surface. The heavy-duty hook connects this unit to any stable area while the break-away bracket helps protect against impacts. This banner's fixed design ensures it will stay securely in place at all times providing a reliable way to emphasize safety and prevent injuries at your industrial jobsite warehouse or construction site.Overall Dimensions:Length open: 14'Length closed: 4 1/2''Width: 43 1/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.