Shop All Crowd Control Post & Ropes
Zonepro
Dual Rolling Stanchion with White Safety Banners and Orange Accent URD3002-ORG-B-12
Mfr # 466URD3002ORGB12
Zoro # G911589189
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zonepro
- MFR # 466URD3002ORGB12
- Zoro # G911589189
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Keep your facility safe with this ZonePro dual stanchion. This stanchion provides a simple and efficient way to block off large aisles or areas around your worksite. It has two bright white retractable safety banners that extend up to 12' on either side providing 24' of total coverage to stretch across large areas. Plus the orange accent on the border provides a stark contrast to increase visibility. The banners measure 3' x 12' when fully extended and swivel to a 90-degree angle in either direction for added functionality.The banners are made with flexible reinforced waterproof vinyl ensuring this unit will stand up to everyday use. The exterior of the canisters is made of aluminum for added durability. Thanks to the rolling design this stanchion can be quickly transported and instantly set up wherever it's needed. The heavy-duty hook connects this unit to any stable area while the sturdy base keeps the unit securely in place at all times. This dual unit offers double the capacity of a standard stanchion making it a versatile solution to emphasize safety and prevent injuries at your industrial jobsite warehouse or construction site.Overall Dimensions:Length open: 24'Length closed: 18''Width open: 43 1/4''Width closed: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYSHIRTZ SS360 Backwoods Camo Class 3 Hoodie, Safety Green, 3XL (46111303XXXL)
- ZEOSTORM StormWater Filter Sock (14927-0-0)
- HONEYWELL MILLER Fall Protection Harness, Universal (L/XL), Polyester (H5IC222022)
- ERB SAFETY Chinstrap, with Chin Guard (69181)
- ZONEPRO Dual Rolling Stanchion with Orange Safety Banners URD3000-ORG (466URD3000ORG)
- ZORO SELECT 2" Gothic x 50 ft. Yellow Plastic Chain (53002-50)
- ELECTRIDUCT Galvanized Steel Interlocking Barricades (TC-V-BARRICADE-750G-FF-SV)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- BANNER STAKES PLUS Cart Pkg w/Tray, Arc Flash Bndry (PL4079T)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F7)
- MONTOUR LINE Velvet Rope Red With Pol.Brass Snap Ends 6ft.Cotton Core (HDVL510Rope-60-RD-SE-PB)
- Zonepro Crowd Control