Shop All Crowd Control Post & Ropes
Zonepro
Dual Rolling Stanchion with White Safety Banners and Blue Accent URD3002-BLU-B-12
Mfr # 466URD3002BLUB12
Zoro # G511589169
Free Shipping & Returns
$1,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zonepro
- MFR # 466URD3002BLUB12
- Zoro # G511589169
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Keep your facility safe with this ZonePro dual stanchion. This stanchion provides a simple and efficient way to block off large aisles or areas around your worksite. It has two bright white retractable safety banners that extend up to 12' on either side providing 24' of total coverage to stretch across large areas. Plus the blue accent on the border provides a stark contrast to increase visibility. The banners measure 3' x 12' when fully extended and swivel to a 90-degree angle in either direction for added functionality.The banners are made with flexible reinforced waterproof vinyl ensuring this unit will stand up to everyday use. The exterior of the canisters is made of aluminum for added durability. Thanks to the rolling design this stanchion can be quickly transported and instantly set up wherever it's needed. The heavy-duty hook connects this unit to any stable area while the sturdy base keeps the unit securely in place at all times. This dual unit offers double the capacity of a standard stanchion making it a versatile solution to emphasize safety and prevent injuries at your industrial jobsite warehouse or construction site.Overall Dimensions:Length open: 24'Length closed: 18''Width open: 43 1/4''Width closed: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORCO Calibration Gas Cylinder, 34L (H1016200PA)
- PYRAMEX Velar Gray Lens w/ Black Frame (SB10420D)
- MAGID KevlarPBI High Heat Gloves (KB1314WL)
- DUNLOP Overboots, Mens, S, Button Tab, Yllw, PVC, PR (8802000)
- ZONEPRO Dual Rolling Stanchion with Orange Safety Banners URD3000-ORG (466URD3000ORG)
- ZORO SELECT 1.5" (#6, 38 mm.) x 50 ft. Black Plastic Chain (30003-50)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Green Plastic Chain (50014-300)
- ZORO SELECT 27" Ground Pole - Black, 6 pk (91203-6)
- VESTIL Indoor Personnel Guidance Barrier, 6 ft. (WEB-P)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/SF)
- BANNER STAKES PLUS Barrier System Post, Black (PL4070)
- Zonepro Crowd Control Post & Ropes