Shop All Crowd Control Post & Ropes
Zonepro
Dual Rolling Stanchion with Orange Safety Banners URD3000-ORG
Mfr # 466URD3000ORG
Zoro # G411589184
Free Shipping & Returns
$1,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zonepro
- MFR # 466URD3000ORG
- Zoro # G411589184
- Country of Origin China
- Category Crowd Control Post & Ropes
Description
Keep your facility safe with this ZonePro dual stanchion. This stanchion provides a simple and efficient way to block off large aisles or areas around your worksite. It has two retractable safety banners that extend up to 14' on either side providing 28' of total coverage to stretch across large areas. The banners feature bold ''Area Temporarily Closed'' safety messaging printed in English and Spanish which stands out for clear visibility against the bright orange background. The banners measure 3' x 14' when fully extended and swivel to a 90-degree angle in either direction for added functionality.The banners are made with flexible reinforced waterproof mesh fabric ensuring this unit will stand up to everyday use. The exterior of the canisters is made of aluminum for added durability. Thanks to the rolling design this stanchion can be quickly transported and instantly set up wherever it's needed. The heavy-duty hook connects this unit to any stable area while the sturdy base keeps the unit securely in place at all times. This dual unit offers double the capacity of a standard stanchion making it a versatile solution to emphasize safety and prevent injuries at your industrial jobsite warehouse or construction site.Overall Dimensions:Length open: 14'Length closed: 18''Width open: 43 1/4''Width closed: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 2 in. W X 24 in. L Red/Silver Reflective Safety Tape 1 pk, 5PK (840380)
- BRADY Danger Tag, Locked Out Do Not Operte, PK10 (145769)
- MSA SAFETY Hygiene Kit, F/ Supreme Pro(TM) Headsets (10061294)
- ELLWOOD SAFETY 5 Aluminum Alloy Foot Guards (200-5.5)
- MONTOUR LINE Removable Stanchion Belt Barrier Yellow Post 14ft.Black/Yellow Belt (MSX650R-YW-BYD-140)
- RETRACTA-BELT Barrier Systems, Post Red, 9 ft. Belt (PSBA302PRD-ARC)
- MARKAL Quik Stik Plus Oily Surface Red (28882G)
- QUEUEWAY Barrier Post, Black Belt, 10 ft. Belt L (QPLUS-33-B9)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2003NC)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/BK)
- QUANTUM MARKETING GROUP Post Driver for Fiberglass Field Marker Posts, Property Markers (D-375)
- Zonepro Crowd Control Post & Ropes