Shop All Packaged Terminal Air Conditioners
Zoneaire Premier
PTAC- Packaged Terminal AC
Mfr # PDH15K5SGR3
Zoro # G711935001
product price: $1,150.99
/ea
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cooling Capacity 14,600/14,200 BtuH
- Operation Mode - HVAC Cooling/Heating
- Heating Method Heat Pump
- Heating Capacity - Electric 5.0 kW
- Heating Capacity - Heat Pump 13300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoneaire Premier
- MFR # PDH15K5SGR3
- Zoro # G711935001
- UPC # 724587445503
- Country of Origin China
- Category Packaged Terminal Air Conditioners
Dimensions
Fits Wall Sleeve - H x W x D | 16 in x 42 in x 13-3/4 in |
Details
Cooling Capacity | 14,600/14,200 BtuH |
Operation Mode - HVAC | Cooling/Heating |
Heating Method | Heat Pump |
Heating Capacity - Electric | 5.0 kW |
Heating Capacity - Heat Pump | 13300 |
Voltage | 230/208V AC |
NEMA Plug Configuration - HVAC | 6-30P |
Seacoast Corrosion Protection | Front and Rear Coil |
Item | PTAC- Packaged Terminal AC |
Hz | 60 Hz |
Refrigerant Type | R-32 |
Reverse Cycle Heat COP | 3.17 |
Phase | 1 |
EER | 10.4/10.4 |
Amps | 6.0/6.5 A |
Watts | 1,400 W |
Description
PTAC- Packaged Terminal AC, Average Coverage Area 550 to 700 sq ft, Cooling/Heating, Cooling Capacity 14,600/14,200 BtuH, Heating Method Heat Pump, Heating Capacity - Electric 5.0 kW, Heating Capacity - Heat Pump 13300, Outside Make-Up Air Without, 10.4/10.4 EER, Reverse Cycle Heat COP 3.17, 6.0/6.5 A Amps, 1,400 W Watts, 230/208V AC Voltage, 1 Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC 6-30P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Propeller, 16 In, 1/2 Bore, 2660 CFM (3GTE8)
- JOHNSON CONTROLS Pneumatic Gradual Switch, 1/8" (S-224-1)
- SUNCOURT DuctMuffler 8" In-Line Noise Muffler (DM108)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (8/Bag) (LVSL0008MS)
- ZONEAIRE PREMIER PTAC- Packaged Terminal AC (PDH07K3SGR3)
- PERFECT AIRE 7,000 Btu Ptac Heat Pump W/ 3.5 Kw Electric Heat Assist (4PTH07A-HE-3.5)
- MRCOOL 2 Ton 24K BTU MPC24 14 SEER Air Conditioner Package Unit (MPC241M414A)
- PERFECT AIRE 15,000 Btu Ptac Heat Pump W/ 5.0 Kw Electric Heat Assist (4PTH15A-HE-5.0)
- FRIEDRICH Friedrich® Uni Fit Air Conditioner W/ Remote, 810 Watt, 115V, 8000 BTU (UET08A11A)
- PERFECT AIRE 12,000 Btu Ptac W/ 5.0 Kw Electric Heat Assist (4PTC12A-HE-5.0)
- GLOBAL INDUSTRIAL Packaged Terminal Air Conditioner W/Heat Pump, 208/230V, 12000 BTU Cool (293087)
- Zoneaire Premier Packaged Terminal Air Conditioners