Zone Offroad ZORZONC1221 2 in. 2016-2017 Silverado & Sierra 1500 with Magneride Leveling Kit
Mfr # ZORZONC1221
Zoro # G704042426
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zone Offroad
- MFR # ZORZONC1221
- Zoro # G704042426
- Country of Origin China
- Category Suspension Hardware & Components
Description
Tired of the front of your 2016-17 chevrolet/ gmc 1500 w/ magneride pickup being lower than the rear This 2 front strut spacer lift is the answer. The zone offroad products 2 strut spacer leveling kit is easy to install and does not require a strut compressor or disassembly of the strut. The spacers are made from polyphthalamide which is a thermoplastic synthetic resin commonly used to replace metals in automotive applications. They have been specifically engineered and molded to take some of the sheer load off the strut mounting bolts for a durable assembly. Zone strut spacers are a proven inexpensive way to level your truck while still maintaining the factory ride quality.
Features- Fast and easy install
- Solid one-piece design
- No strut compressor required and no disassembly of the strut
- Does not change your factory ride
- Easy to follow instructions included
- Essentially corrosion proof to outlast your vehicle
- 2015-2018 Cadillac Escalade 2WD
- 2015-2018 Cadillac Escalade 4WD
- 2015-2018 Cadillac Escalade ESV 2WD
- 2015-2018 Cadillac Escalade ESV 4WD
- 2016-2018 Chevy 201500 Pickup 2WD
- 2016-2018 Chevy 201500 Pickup 4WD
- 2016-2018 Chevy Tahoe 4WD
- 2014-2018 GMC 201500 Pickup 2WD
- 2016-2018 GMC 201500 Pickup 2WD
- 2014-2018 GMC 201500 Pickup 4WD
- 2015-2018 GMC Yukon 2WD
- 2015-2018 GMC Yukon 4WD
- 2015-2018 GMC Yukon XL 201500 2WD
- 2015-2018 GMC Yukon XL 201500 4WD
- Height: 2"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Back Up Alarm, 97dB, 12 to 24VDC, Black (210239-W)
- REMLINE 5 GAL PAIL BEAD BUTTER BLUE (REM2054B)
- GENUINE GENUINE CAMSHAFT GEAR BOLT (11367536087)
- EXTREME MAX Extreme Max 3006.2568 BoatTector Bungee Dock Line Value 2-Pack - 4', Blue (3006.2568)
- ZONE OFFROAD 76-86 JEEP CJ 4IN FRONT SWAY BAR LINKS (ZONJ4502)
- ZONE OFFROAD FRONT TRACK BAR BUSHING/SLEEVE KIT (ZONJ7104)
- ZONE OFFROAD 3/99-04 FORD F250/350 ADJ TRACK BAR (ZONF5251)
- ZONE OFFROAD 05-UP F250 ZONE RADIUS ARM BUSHINGS (ZONF7401)
- ZONE OFFROAD JEEP XJ REAR SHOCK RELOCATION (ZONJ5859)
- ENERGY SUSPN Black Polyurethane Includes Four Bushings For Shock Tower Bayonet End Style (9.8126G)
- TIMBREN 11-13 GM 3500 1TON SEVERE SERVICE REAR LOAD BOOSTER (GMRTT35D)
- Zone Offroad Shocks & Struts and Components