Shop All Gauze & Dressings
Zoll
Triangular Bandage, Sterile, White
Mfr # 8911-000280-01
Zoro # G9555796
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Package Type Box
- Length 23/32 in
- Waterproof No
- Sterile/Non-Sterile Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8911-000280-01
- Zoro # G9555796
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 23/32 in |
Width | 4 in |
Details
Item | Triangular Bandage |
Color | White |
Package Type | Box |
Waterproof | No |
Sterile/Non-Sterile | Sterile |
Material | Gauze |
Description
Triangular Bandage, Package Type Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELOX Gauze Pad, Sterile, Beige, Chitosan, PK10 (MS-FG08834291)
- BARBASOL Foil Rechargeable Razor (CBF12001BLK)
- FIRST AID ONLY First Aid First Aid kit, Plastic, 25 Person (5217)
- WATERJEL Burn Care Kit, Plastic, 12 Piece (440-0/LAB)
- ZOLL Multi-Trauma Dressing, Sterile, White (8911-000190-01)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-300)
- MEDLINE Gauze, Non-Wvn, Cotton, 2"x2", PK50 (PRM21224)
- NORTH AMERICAN RESCUE Vented Chest Seal, 6 5/8"x1/8", Plastic (10-0042)
- AEROBURN Burn Dressing, 4"X4 (ABD10)
- DEALMED Gauze Sponge Woven N/S 4" X 4" 12-Ply, 200/Bx, 10/Cs, 2000PK (783046)
- MCKESSON White Adhesive Dressing, 6 x 8 Inch, 100PK (16-89068)
- Zoll Gauze & Dressings