Shop All EMT Supplies
Zoll
Tourniquet, Orange, 3-1/2" L, 7-3/4" W
Mfr # 8911-000100-01
Zoro # G7791877
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy, Nylon, Plastic
- Color Orange
- Height 2 1/2 in
- Width 7 3/4 in
- Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8911-000100-01
- Zoro # G7791877
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 2 1/2 in |
Width | 7 3/4 in |
Length | 3 1/2 in |
Details
Item | Tourniquet |
Material | Alloy, Nylon, Plastic |
Color | Orange |
Description
Tourniquet, Orange, Material Alloy, Nylon, Plastic, Length 3 1/2 in, Width 7 3/4 in, Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH ALLYN Connex Spot Classic Mobile Stand MS3 (7000-MS3)
- WATERJEL Antibiotic, Box, 0.9g, PK25 (WJNE1800)
- RUBBERMAID COMMERCIAL Waxed Napkin Receptacle Liners, 2.75" x 8.5", Brown, PK250 (FG6141000000)
- FIRST AID ONLY SmartCompliance Refill Burn Dressing, 4 x 4, White (16-004)
- ALTOR SAFETY Surgical Mask 3PLY Level 1, PK50 (62212)
- SYNERGY Medicine Vending Machine, 37 lb., 0.50 (HA4-50)
- LIL DRUG STORE Single-Dose Medicine Dispenser, 105-Pieces, Plastic Case, Yellow (71622)
- DMI Gait Belt, 50in.L, 2in.W, Cotton (533-6027-0022)
- STIMPAD StimPad Pro SPP5000F Medi - Stim Stimpad Pro 2 in. Rnd; Pigtail White Foam; Reusable Electrodes 4 Per Pkg (SPP5000F)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- EMI Mosquito Forcep, Straight 5" (1720)
- Zoll EMT Supplies