Shop All Surgical Tapes
Zoll
Surgical Tape, White, Cloth, 2" W
Mfr # 8911-000400-01
Zoro # G3168298
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Waterproof No
- Material Cloth
- Length 10 yd
- Color White
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoll
- MFR # 8911-000400-01
- Zoro # G3168298
- Country of Origin United States
- Category Surgical Tapes
Dimensions
Length | 10 yd |
Width | 2 in |
Details
Waterproof | No |
Material | Cloth |
Item | Surgical Tape |
Color | White |
Description
Surgical Tape
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- FIRST AID ONLY ANSI 2015 Class A+ Type Iⅈ Industrial First Aid Kit 100 Ppl, 676 Pc (90575)
- MEDSOURCE Stethoscope, Black (MS-70021)
- MEDSOURCE Cold Pack, White/Blue, 8in L x 6in W, PK48 (MS-CD6X8)
- GUARD-TEX Safety Tape, Green, 3/4 x 30 yd. L, PK16 (41308-34)
- 3M COBAN Coban Tape, 4 in. x 5 yds (MMM1584)
- FIRST AID ONLY Adhesive Elastic Tape, Tan, 1 W, 5 L, PK12 (M656)
- 3M Bandaging Tape 2" x 5 yds, assorted colors (1403-BAS)
- FIRST AID ONLY Waterproof Tape, White, WP1 in W, 10 in. L (M688-P)
- FABRICATION ENTERPRISES Kinesio® Tex Gold FP Kinesiology Tape, 2" x 34 yds, Red, Bulk Roll (24-4882)
- OASIS Athletic Tape, 1.5 in. x 10 Yards, White (AT1.5)
- Zoll Surgical Tapes