Shop All Cardiac Monitors & Defibrillators
Zoll
Powerheart G5 AED, Fully Auto with ICPR, Dual Language
Mfr # G5A-80C-S
Zoro # G2243504
product price: $3,704.99
/ea
Free Shipping & Returns
$3,704.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # G5A-80C-S
- Zoro # G2243504
- Country of Origin Unknown
- Category Cardiac Monitors & Defibrillators
Description
Operations 9390A (fully automatic version)
Waveform: STAR® biphasic truncated exponential
Energy (J) range available: Escalating variable energy (VE) 95J to 351J
Protocols: 5 energy protocols available
Factory default (nominal): 200VE, 300VE, 300VE
Voice prompts: RescueCoach voice instructions guide user confidently through rescue process
Text screen: Displays rescue prompts to guide user through rescue process as well as additional critical rescue information for EMS responders
Visible indicators: Rescue Ready status indicator, SmartGauge battery status indicator, service indicator, PAD indicator, text display
Audible alerts: Voice prompt, system alert
Synchronized shock: Built-in automatic synchronization feature
Pacemaker pulse detection: Yes
Programmable: Yes, via MDLink®
Pediatric capability: Yes
Warranty: 7 years
CPR cadence: Metronome for compression frequency
Waveform: STAR® biphasic truncated exponential
Energy (J) range available: Escalating variable energy (VE) 95J to 351J
Protocols: 5 energy protocols available
Factory default (nominal): 200VE, 300VE, 300VE
Voice prompts: RescueCoach voice instructions guide user confidently through rescue process
Text screen: Displays rescue prompts to guide user through rescue process as well as additional critical rescue information for EMS responders
Visible indicators: Rescue Ready status indicator, SmartGauge battery status indicator, service indicator, PAD indicator, text display
Audible alerts: Voice prompt, system alert
Synchronized shock: Built-in automatic synchronization feature
Pacemaker pulse detection: Yes
Programmable: Yes, via MDLink®
Pediatric capability: Yes
Warranty: 7 years
CPR cadence: Metronome for compression frequency
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Adjustable Auto Punch, 5-1/2 In H, SS (1078)
- NORTHSHORE GoSupreme LITE Pull-On Underwear, White, 2X-Large, 56"-80", 12PK (1377)
- INDUSTRIAL SUNSCREEN Industrial Sunscreen, PK100 (ICSSP-30+FF-100)
- DICK MEDICAL SUPPLY Gait Belt, 2-1/2" W x 84" L x 2" H (27071G)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- ZOLL Pedi-padz II Defibrillator Pads, Kid, 2yr (8900081001)
- ZOLL Pediatric Electrodes, 31-1/2 In. L (8900-0810-01)
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- ZOLL Electrodes, 33-1/2 In. L (8900-0800-01)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- STRYKER PHYSIO-CONTROL Defibrillator Hose, 18" H x 18" L x 18" W (21300-008148)
- Zoll Cardiac Monitors & Defibrillators