Shop All Cardiac Monitors & Defibrillators
Zoll
Pediatric Electrodes, 31-1/2 In. L
Mfr # 8900-0810-01
Zoro # G8648211
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 21700010101011010, 21800010101011010, 21900010101011010
- Cable Length 31 1/2 in
- Industry Type Healthcare
- Cycles per Charge 1
- Shelf Life 2 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoll
- MFR # 8900-0810-01
- Zoro # G8648211
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 31 1/2 in |
Details
Item | Pediatric Electrodes |
For Use With | Mfr. No. 21700010101011010, 21800010101011010, 21900010101011010 |
Industry Type | Healthcare |
Cycles per Charge | 1 |
Shelf Life | 2 yr |
Accessory Type | Pediatric Electrodes |
Description
Pediatric Electrodes, Cycles per Charge 1, Cable Length 31 1/2 in, Shelf Life 2 yr, For Use With Mfr. No. 21700010101011010, 21800010101011010, 21900010101011010
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Chauvet DUO Moons replacement light bulb lamp (DUO MOONS CHAUVET)
- JOHNSON & JOHNSON Johnson, Pure Cotton Swabs, Safety Swabs, 185/pack (002948)
- FIRST AID ONLY First Aid ANSI Aplus Kit Refill, 50-Person, Blue/White (FAO90617)
- FIRST VOICE Medium Adult Crutches, Aluminum, PK2 (MDS80535HW)
- ZOLL STAT-PADZ II ELECTRODE (P/N 8900-0801-01 ), PK12 (8900-0802-01)
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- ZOLL Carry Case (8000-001250)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- ZOLL Pedi-padz II Defibrillator Pads, Kid, 2yr (8900081001)
- STRYKER PHYSIO-CONTROL Defibrillator Electrodes, 4"H x 8"L x 6"W (11996-000090)
- Zoll AEDs, Defibrillators & CPR Management