Shop All Cardiac Monitors & Defibrillators
Zoll
Pedi-padz II Defibrillator Pads, Kid, 2yr
Mfr # 8900081001
Zoro # G4249841
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With ZOLL® 800000400001, 800000400701
- Industry Type Healthcare
- Screen Size 12 x 10
- Shelf Life 2 Years
- Product Type Pedi-padz II Defibrillator Pads,Kid,2yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8900081001
- Zoro # G4249841
- UPC # 612524952811
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Screen Size | 12 x 10 |
Details
Item | Defibrillator Pads |
For Use With | ZOLL® 800000400001, 800000400701 |
Industry Type | Healthcare |
Shelf Life | 2 Years |
Product Type | Pedi-padz II Defibrillator Pads,Kid,2yr |
Description
Defibrillator Pads, Cycles per Charge Not Applicable, Electrodes Not Applicable, Battery Not Applicable, Cable Length Not Applicable, Shelf Life 2 yr, For Use With 800000400001, 800000400701, Dimensions 12 in L x 10 in W, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box (FAE-6007)
- BEACH MIST Shampoo, 0.65 oz Tube, PK288 (423)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 20 Per Box (FAE-7030)
- BITE AWAY Bite Relief Device For Variety of Insects (VI00545)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- ZOLL Carry Case (8000-001254)
- ZOLL Pediatric Electrodes, 31-1/2 In. L (8900-0810-01)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- ZOLL 6 ECG RECTANGULAR ELECTRODES, 10 SHELF CARTONS, PK600 (8900-0006)
- DEWALT DeWALT® Impact Ready Accessory Set, DW2149G, 28 Pieces (DW2149G)
- Zoll AEDs, Defibrillators & CPR Management