Shop All EMT Supplies
Zoll
Medical Supply Case, Red, Plastic
Mfr # 8911-000500-01
Zoro # G0195737
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Red
- Closure Type Flip Open
- Height 16 5/8 in
- Features Adjustable to Public Station
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8911-000500-01
- Zoro # G0195737
- Country of Origin United States
- Category EMT Supplies
Dimensions
Height | 16 5/8 in |
Width | 15 1/4 in |
Length | 7 15/16 in |
Details
Item | Medical Supply Case |
Material | Plastic |
Color | Red |
Closure Type | Flip Open |
Features | Adjustable to Public Station |
Description
Medical Supply Case, Height 16 5/8 in, Width 15 1/4 in, Length 7 15/16 in, Material Plastic, Red, Closure Type Flip Open, Features Adjustable to Public Station
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco F14t12cw replacement light bulb lamp (F14T12CW HALCO)
- AEROGUIDE First Aid Guide (AGG00L)
- GEAR TIE Bendable SHook, 10 mm Dia Wire (GTS-01-R6)
- AMERICAN RED CROSS Unitized First Aid Cabinet, Metal, 150 Person (711248)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Black, Nylon, 2-13/32" L (30-0001)
- FIRST AID ONLY Bleeding Control Kit, 14pcs, 5.5x7.5", Red (91136)
- DC-FIX Dc-fix 338-0019 17 x 59 in. Static Cling Window Film; Splinter (338-0019)
- EMI Mosquito Forcep, Straight 3.5" (1700)
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-MA)
- EMI Flat Pac Response Kit, Orange (843)
- Zoll EMT Supplies