Shop All Gauze & Dressings
Zoll
Gauze Wrap, Sterile, White
Mfr # 8911-000210-01
Zoro # G3167570
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Waterproof No
- Color White
- Sterile/Non-Sterile Sterile
- Width 2 1/4 in
- Material Gauze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8911-000210-01
- Zoro # G3167570
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 2 1/4 in |
Length | 1 1/4 in |
Details
Waterproof | No |
Color | White |
Sterile/Non-Sterile | Sterile |
Material | Gauze |
Package Type | Roll |
Item | Gauze Wrap |
Description
Gauze Wrap, Package Type Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Drive Medical 13033 Economy Removable Top IV Pole, Chrome Plated Steel, 2 Hook, 40"- 82" Height (13033)
- MCKESSON MooreBrand Double Hook and Loop Closure Elastic Bandage, 6 Inch x 4-1/2 Yard, 10PK (80861)
- A2Z SCILAB Dental Tartar Remover Tooth Plaque Scraper Remover #6 (A2Z-ZR206)
- HONEYWELL Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5 (041966)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-300)
- DYNAREX Dynarex Gauze Pad, Sterile, 3inL x 3inW, 12 Ply, 2400 Pcs (3353)
- FIRST AID ONLY Bandage, Cloth, 6-1/2 in. L, PK12 (J616)
- MEDLINE Gauze, Avant, 4"x4", PK200 (NON25444)
- MEDSOURCE Gauze Pad, Sterile, White, Non-Woven (MS-ELITE-415)
- NORTH AMERICAN RESCUE Compressed Gauze (30-0052)
- OASIS White Abdominal Pad Sterile 7-1/2 X 8 Inch, 12 Per Box (ABD8X75STRL-BX)
- Zoll Gauze & Dressings