Shop All Gauze & Dressings
Zoll
Gauze Pad, Sterile, White
Mfr # 8911-000200-01
Zoro # G3166986
product price: $0.99
/ea
Sold in multiples of 7 for $6.93
$6.93
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Waterproof No
- Package Type Packet
- Sterile/Non-Sterile Sterile
- Width 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8911-000200-01
- Zoro # G3166986
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 7 1/2 in |
Length | 3/16 in |
Details
Color | White |
Item | Gauze Pad |
Waterproof | No |
Package Type | Packet |
Sterile/Non-Sterile | Sterile |
Material | Gauze |
Description
Gauze Pad, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K NDS 18 in. W X 18.5 in. D Square Catch Basin (1882)
- FIRST AID ONLY CPR Faceshield with Oneway Valve, 2 in. L (M5092)
- OMNIMED Mobile Glove & Hand Sanitizer Stand (350351)
- STERICYCLE Locking Wall Cabinet, 1.4 Qt MB System (NDCSS1)
- ZOLL Multi-Trauma Dressing, Sterile, White (8911-000190-01)
- ZOLL Bleeding Control Dressing, Sterile, White (8911-000110-01)
- MCKESSON Sterile Minor Procedure Surgical Drape, 48 x 60 Inch (183-I80-05178G-S)
- FIRST VOICE Sensi-Wrap Bandage Package, Latex (TS-3183)
- DYNAREX Self-Adhesive Bandage, 3 in. x 5 yd., PK24 (3189)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- JOHNSON & JOHNSON Band-Aid Cushion Care Gauze Small 8 Thick Layers Pad 10 Count, PK24 (1116569)
- Zoll Gauze & Dressings