Shop All Cardiac Monitors & Defibrillators
Zoll
Electrodes, 33-1/2 In. L
Mfr # 8900-0800-01
Zoro # G8648202
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 21700010101011010, 21800010101011010, 21900010101011010
- Industry Type Healthcare
- Cable Length 33 1/2 in
- Shelf Life 5 yr
- Cycles per Charge 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8900-0800-01
- Zoro # G8648202
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 33 1/2 in |
Details
Item | Electrodes |
For Use With | Mfr. No. 21700010101011010, 21800010101011010, 21900010101011010 |
Industry Type | Healthcare |
Shelf Life | 5 yr |
Cycles per Charge | 1 |
Accessory Type | Electrodes |
Description
Electrodes, Cycles per Charge 1, Cable Length 33 1/2 in, Shelf Life 5 yr, For Use With Mfr. No. 21700010101011010, 21800010101011010, 21900010101011010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY ANSI 2015 Compliant Class B Type III First Aid Kit for 50 Ppl, 199 Pc (90566)
- ZORO SELECT Skin Conditioner, Pouch, 0.350 oz., PK12 (9999-1203)
- MY MEDIC MyFAK Mini PRO Gray (MM-KIT-U-MFK-MINI-V2-GRY-PRO)
- DYNAREX Sterilization Pouches 12" x 16" (4466)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- ZOLL STAT-PADZ II ELECTRODE (P/N 8900-0801-01 ), PK12 (8900-0802-01)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- ZOLL Pedi-padz II Defibrillator Pads, Kid, 2yr (8900081001)
- ZOLL Carry Case (8000-001254)
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- STRYKER PHYSIO-CONTROL Wall Bracket (11210-000046)
- Zoll Cardiac Monitors & Defibrillators