Shop All Cardiac Monitors & Defibrillators
Zoll
ECG Monitoring Cable, 60 In. L
Mfr # 8000-0838
Zoro # G8092822
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With AED Pro Mfr. No. 91710200499991010, 91810200499991010, 91910200499991010
- Cable Length 60 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8000-0838
- Zoro # G8092822
- Country of Origin Canada
- Category Cardiac Monitors & Defibrillators
Dimensions
Cable Length | 60 in |
Details
Item | ECG Monitoring Cable |
For Use With | AED Pro Mfr. No. 91710200499991010, 91810200499991010, 91910200499991010 |
Industry Type | Healthcare |
Description
ECG Monitoring Cable, Cable Length 60 in, For Use With AED Pro Mfr. No. 91710200499991010, 91810200499991010, 91910200499991010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Refill f/SmartCompliance General Business Cabinet, Splinter Out, PK10 (22-410)
- TRANQUILITY PREMIUM DAYTIME Absorbent Underwear, Medium, 18PK (2105)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 9x12", 4mL, Clear, PK500 (Z4.0912)
- PURELL Hand Sanitizer Single Use Packets in Bulk Shipper, PK2000 (9620-2M)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- ZOLL Carry Case (8000-001250)
- ZOLL Pediatric Electrodes, 31-1/2 In. L (8900-0810-01)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001267)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- ZOLL Pedi-padz II Defibrillator Pads, Kid, 2yr (8900081001)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.7V Battery (11403-000002)
- Zoll AEDs, Defibrillators & CPR Management