Shop All Cardiac Monitors & Defibrillators
Zoll
Defibrillator with Wall Cabinet, Auto
Mfr # 22900700702011010
Zoro # G4036247
product price: $2,172.99
/ea
Free Shipping & Returns
$2,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Waveform / Measurement Stored Rectilinear Biphasic
- Standards AHA Compliant
- Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J)
- Charging Time Less Than 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 22900700702011010
- Zoro # G4036247
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Width | 17.5 in |
Screen Size | 2 5/8 in x 1 5/16 in |
Cable Length | 48 in |
Depth | 9 in |
Height | 17.5 in |
Details
Item | Defibrillator with Wall Cabinet |
Operation Mode | Automatic |
Waveform / Measurement Stored | Rectilinear Biphasic |
Standards | AHA Compliant |
Energy | Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J) |
Charging Time | Less Than 10 sec |
Industry Type | Healthcare |
Cycle Time | Less Than 10 sec |
Electrodes | CPR-D-Padz |
Includes | Wall Mount Cabinet with alarm, Electrodes, (10) Batteries Electrodes, Carry Case |
CPR Feedback | Yes |
Battery | 123A Lithium |
Shelf Life | 5 yr |
Cycles per Charge | 1 |
Information Displayed | Compression Depth, ECG, Elapsed Time, Number of Shocks Delivered, Shock Count |
Description
Defibrillator with Wall Cabinet, Automatic, Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J), Battery 123A Lithium, Waveform / Measurement Stored Rectilinear Biphasic, CPR Feedback Yes, Charging Time Less Than 10 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes CPR-D-Padz, Cable Length 48 in, Height 17.5 in, Width 17.5 in, Depth 9 in, Information Displayed Compression Depth, ECG, Elapsed Time, Number of Shocks Delivered, Shock Count, Screen Size 2 5/8 in x 1 5/16 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCO Vinyl Seat Upholstery, 24" W, 8 Hole, Black (783-A3)
- STRYKER HEARTSINE AED Value Package, 8" H, 2" D, 8" W (HS002F)
- FIRST AID ONLY Fabric Adhesive Bandages, 1"x3", WE (FAO1008)
- AMREP Zep Acclaim Antibacterial Hand Soap, Floral Fragrance, Gallon Bottle - 314924 (314924)
- ZOLL Pediatric Electrodes, 31-1/2 In. L (8900-0810-01)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- ZOLL STAT-PADZ II ELECTRODE, SINGLE (8900-0801-01)
- ZOLL Carry Case (8000-001250)
- ZOLL Carry Case (8000-001254)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- STRYKER PHYSIO-CONTROL AED Simulator, 4" H x 8" L x 6" W (11996-000310)
- Zoll Cardiac Monitors & Defibrillators