Shop All Cardiac Monitors & Defibrillators
Zoll
Defibrillator Storage Cabinet, White
Mfr # 9355-000481
Zoro # G001873501
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ZOLL AED 3, ZOLL AED 3 BLS
- Color White
- Dimensions 14 in H x 14 in W x 3.5 in D (Semi-Recessed)
- Includes Alarm, ILCOR Label Set, Setup Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 9355-000481
- Zoro # G001873501
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 14 in H x 14 in W x 3.5 in D (Semi-Recessed) |
Details
Item | Defibrillator Storage Cabinet |
For Use With | ZOLL AED 3, ZOLL AED 3 BLS |
Color | White |
Includes | Alarm, ILCOR Label Set, Setup Instructions |
Description
Defibrillator Storage Cabinet, White, Dimensions 14 in H x 14 in W x 3.5 in D (Semi-Recessed), For Use With ZOLL AED 3, ZOLL AED 3 BLS, Includes Alarm, ILCOR Label Set, Setup Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIMA SCALES Optima Scales OP-922-1000 Vet Scale 1000 lbs x 0.2 lb. (OP-922-1000)
- GRAFCO Silver Nitrate Aplic 12In-100 (100/Tube) (1592)
- FIRST AID ONLY First Aid Kit, 4"L, 4"W (91352)
- ADAM EQUIPMENT Backlit LCD Health Scale, 300kg/600 lb. Cap., 0.05kg/0.1 lb. Graduations (MDW-300L)
- ZOLL STAT-PADZ II ELECTRODE, SINGLE (8900-0801-01)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- ZOLL PRO-PADZ BIPHASIC ELECTRODE (8900-2302-01), PK12 (8900-2303-01)
- STRYKER PHYSIO-CONTROL Defibrillator Cuff, 4" H x 8" L x 6" W (11160-000015)
- Zoll AEDs, Defibrillators & CPR Management