Shop All Cardiac Monitors & Defibrillators
Zoll
Defibrillator Storage Cabinet, White
Mfr # 8000-001258
Zoro # G301897276
original price:
$409.99
20% off
new price: $325.99
/ea
Free Shipping & Returns
$325.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ZOLL AED 3, ZOLL AED 3 BLS
- Color White
- Dimensions 14 in H x 14 in W x 1.5 in D (Recessed)
- Includes Alarm, ILCOR Label Set, Setup Instructions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8000-001258
- Zoro # G301897276
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 14 in H x 14 in W x 1.5 in D (Recessed) |
Details
Item | Defibrillator Storage Cabinet |
For Use With | ZOLL AED 3, ZOLL AED 3 BLS |
Color | White |
Includes | Alarm, ILCOR Label Set, Setup Instructions |
Description
Defibrillator Storage Cabinet, White, Dimensions 14 in H x 14 in W x 1.5 in D (Recessed), For Use With ZOLL AED 3, ZOLL AED 3 BLS, Includes Alarm, ILCOR Label Set, Setup Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (804A1614)
- BRAZOS Walking Stick, Free-Form, Hawthorn, 55" (602-3000-1136)
- FIRST AID ONLY Bulk Bi-Lingual CPR Kit, Plastic (9145-RC)
- ZOLL Electrodes, 33-1/2 In. L (8900-0800-01)
- ZOLL Pedi-padz II Defibrillator Pads, Kid, 2yr (8900081001)
- ZOLL Carry Case (8000-001254)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- ZOLL STAT-PADZ II ELECTRODE, SINGLE (8900-0801-01)
- ZOLL 6 ECG RECTANGULAR ELECTRODES, 10 SHELF CARTONS, PK600 (8900-0006)
- AEK Magnetic Cabinet Label Automated Defibrillator AED (EN9462)
- Zoll AEDs, Defibrillators & CPR Management