Shop All Cardiac Monitors & Defibrillators
Zoll
Defibrillator Storage Cabinet, White
Mfr # 8000-001256
Zoro # G401883476
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ZOLL AED 3, ZOLL AED 3 BLS
- Dimensions 17-1/2 in H x 17-1/2 in W x 7 in D
- Includes Alarm, ILCOR Label Set, Setup Instructions
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8000-001256
- Zoro # G401883476
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Dimensions
Dimensions | 17-1/2 in H x 17-1/2 in W x 7 in D |
Details
Item | Defibrillator Storage Cabinet |
For Use With | ZOLL AED 3, ZOLL AED 3 BLS |
Includes | Alarm, ILCOR Label Set, Setup Instructions |
Color | White |
Description
Defibrillator Storage Cabinet, White, Dimensions 17-1/2 in H x 17-1/2 in W x 7 in D, For Use With ZOLL AED 3, ZOLL AED 3 BLS, Includes Alarm, ILCOR Label Set, Setup Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Strap, Yellow, 7 ft. L x 2-1/2" W x 3" H (31172 YL)
- SHARPS ASSURE Sharps Container, 1/4 gal., White, Snap Lid (SAQ)
- PDD Aftermarket Bed Control (6LVWS7)
- AEK Choking First Aid Kit LIfeVac Cabinet (EN9591)
- ZOLL Carry Case (8000-001250)
- ZOLL FULLY RECESSED WALL MOUNTING CABINET (8000-0811)
- ZOLL PEDI-PADZ II ELECTRODES - ONE PAIR (8900-0810-01)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- ZOLL 6 ECG RECTANGULAR ELECTRODES, 10 SHELF CARTONS, PK600 (8900-0006)
- ZOLL Pediatric Electrodes, 31-1/2 In. L (8900-0810-01)
- STRYKER PHYSIO-CONTROL Battery, 4" H x 8" L x 6" W, 11.1V Battery (11141-000100)
- Zoll Cardiac Monitors & Defibrillators