Shop All First Aid Kits
Zoll
Defibrillator Storage Cabinet
Mfr # 8000-0855
Zoro # G8995025
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Mounting Type Wall Mount
- Height 17-1/2"
- Glow-in-the-Dark Yes
- Header Emergency Defibrillator
- Width 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8000-0855
- Zoro # G8995025
- Country of Origin United States
- Category First Aid Kits
Dimensions
Height | 17-1/2" |
Width | 17-1/2" |
Dimensions | 17-1/2 in H x 17-1/2 in W x 9 in D |
Details
First Aid Kit Mounting Type | Wall Mount |
Glow-in-the-Dark | Yes |
Header | Emergency Defibrillator |
Language | English |
Legend Style | Text |
Subject Matter | Emergency |
Color | White |
Features | Visibility of Your AED Plus is Essential so That it is Easy to Find in an Emergency Situation, 9-inch Alarmed Wall Cabinet Holds the AED Plus in a Carry Case with an Extra Set of Electrodes |
Item | Defibrillator Storage Cabinet |
Industry Type | Healthcare |
Description
Defibrillator Storage Cabinet, White, Dimensions 17-1/2 in H x 17-1/2 in W x 9 in D, Includes Alarm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKESSON Skin Protectant Cream, Scented, 6 oz Tube (53-23103)
- NORTH AMERICAN RESCUE Bleeding Control Kit, 88pcs, 8.5x9.25", Clr (80-0938)
- DEFIBTECH Automated External Defibrillator (DCF-A100RX-EN)
- FIRST VOICE Bulk First Aid kit, Nylon (HIKE02)
- MY MEDIC EveryDay Carry PRO First Aid Kit, 7 pcs, Coyote (MM-KIT-EDC-V2-PRO-CYO)
- FIRST AID ONLY First Aid Kit Refill, BZK Antiseptic Wipes, 10 Per Box (FAE-4002)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (FAO-106)
- EMERGENCY ZONE Basic Roadside Car Emergency Kit (867-BASIC)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Plastic Bandages, 1 x 3, PK40 (FAE-3100)
- MOBILEAID First Aid Organizer Box - Medium (unlabeled) (31564)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person (10098)
- Zoll First Aid Kits