Shop All Cardiac Monitors & Defibrillators
Zoll
Defibrillator Pads, PK8
Mfr # 8900-000285
Zoro # G901897164
product price: $137.99
/pk 8, $17.25/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Zoll AED 3, Zoll AED 3 Bls
- Includes (8) Sets of Two Reusable Training Pads
- Accessory Type Defibrillator Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8900-000285
- Zoro # G901897164
- Country of Origin United States
- Category Cardiac Monitors & Defibrillators
Details
Item | Defibrillator Pads |
For Use With | Zoll AED 3, Zoll AED 3 Bls |
Includes | (8) Sets of Two Reusable Training Pads |
Accessory Type | Defibrillator Pads |
Description
Defibrillator Pads, For Use With Zoll AED 3, Zoll AED 3 Bls, Includes (8) Sets of Two Reusable Training Pads, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR Bath Scale, Capacity 180kg/400 lb. (7558410210)
- PHYSICIANSCARE Tablets, Antacid, PK50 (90089)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- PELICAN Case, EMS, Insrts, 20.85Lx12.73Wx12.75D, Org (1460-005-150)
- ZOLL STANDARD METAL WALL CABINET w/ LOGO (8000-0855)
- ZOLL USB IRDA ADAPTER, (REF: 9355-0807, ACT-IR2000-UL, ACT-IR2002UL) (8000-0815)
- ZOLL STAT-PADZ II ELECTRODE, SINGLE (8900-0801-01)
- ZOLL Carry Case (8000-001254)
- ZOLL Defibrillator Storage Strobe Light, Red (8000-001259)
- ZOLL Carry Case (8000-001250)
- ALLEGRO INDUSTRIES Defibrillator Storage Cabinet, Wall Mount (4400-DA)
- Zoll Cardiac Monitors & Defibrillators