Shop All CPR Management
Zoll
CPR Faceshield, Child/Adult, Bag Case
Mfr # 8911-000140-01
Zoro # G9396284
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Child/Adult
- Number of Components 1
- People Served 1
- Case Type Bag
- Disposable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8911-000140-01
- Zoro # G9396284
- Country of Origin United States
- Category CPR Management
Dimensions
Size | Child/Adult |
Details
Item | CPR Faceshield |
Number of Components | 1 |
People Served | 1 |
Case Type | Bag |
Disposable | Yes |
Description
CPR Faceshield, Size Child/Adult, Kit Type CPR, Number of Components 1, 1 People Served, Case Type Bag, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BREEZE RainBreze Hand BodyLotion 1 OzTbe, 288PK (2302065)
- VERIDIAN HEALTHCARE TENS Wired Pain Management Solution (22-040)
- BEACH MIST Bar Soap #1-1/2 size, PK500 (210150)
- MEDSOURCE Bulk First Responder Kit, Nylon (MS-75163)
- ZOLL CPR Electrodes, 1 Pair (8900-0402)
- ZOLL CPR-0-PADZ ONE PIECE ELECTRODE PAD WITH REAL CPR HELP (8900-0800-01)
- FIRST AID ONLY CPR Faceshield, 1 Components, 10 in. L (M5042)
- FIRST AID ONLY CPR Faceshield, 4 Components, 3-1/2 in. L (M5107)
- AERO HEALTHCARE Aeroshield Cpr Face Shield Disposable 1/Bag (AFS001US)
- ZORO SELECT CPR Faceshield, Universal, Bag, Clear (9999-1601)
- FIRST AID ONLY CPR Faceshield with Oneway Valve, 2 in. L (M5092)
- Zoll AEDs, Defibrillators & CPR Management