Shop All CPR Management
Zoll
CPR Electrodes, 1 Pair
Mfr # 8900-0402
Zoro # G8242491
product price: $98.59
/ea
Free Shipping & Returns
$98.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With M Series Mfr. No. 40510011100123010, 40510011100023010
- Shelf Life 2 yr
- Industry Type Healthcare
- Electrodes 2
- Accessory Type CPR Electrodes, 1 Pair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8900-0402
- Zoro # G8242491
- Country of Origin United States
- Category CPR Management
Details
For Use With | M Series Mfr. No. 40510011100123010, 40510011100023010 |
Shelf Life | 2 yr |
Industry Type | Healthcare |
Item | CPR Electrodes, 1 Pair |
Electrodes | 2 |
Accessory Type | CPR Electrodes, 1 Pair |
Description
CPR Electrodes, 1 Pair, Electrodes 2, Shelf Life 2 yr, For Use With M Series Mfr. No. 40510011100123010, 40510011100023010
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Burn Face Dressing, Blue, 18"L, 8"W, PK10 (B0818-20.69.000)
- ZORO SELECT Antibiotics, Ointment, 0.170 oz., PK10 (22312)
- CUBIX SAFETY Standard, Alarmed, Compact AED Cabinet (CB2-S)
- MICROLIFE Microlife BP3GQ1-3P BPM2 - Advanced Blood Pressure Monitor (BP3GQ1-3P)
- ZOLL CPR-0-PADZ ONE PIECE ELECTRODE PAD WITH REAL CPR HELP (8900-0800-01)
- FIRST AID ONLY CPR Faceshield, 1 Components, 10 in. L (M5042)
- FIRST AID ONLY CPR Faceshield, 4 Components, 3-1/2 in. L (M5107)
- MEDIQUE PRODUCTS CPR Disposable Mask, 80201 (80201)
- MEDSOURCE CPR Mouthpiece, Universal, PVC, PK50 (MS-22890)
- DYNAREX CPR Shield, Universal (80201)
- MEDSOURCE CPR Faceshield, Small, Red (MS-21106)
- Zoll AEDs, Defibrillators & CPR Management