Shop All Cough, Cold & Flu
Zoll
Chewable Aspirin, Medicinal Count 36 x 1
Mfr # 8911-000160-01
Zoro # G9395663
Sold in multiples of 4 for $8.76
$8.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Medicinal Type Pain Relief
- Medicinal Form Chewable Tablet
- Medicinal Count 36 x 1
- Package Type - First Aid and Wound Care Bottle
- Medicinal Strength Regular Strength
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoll
- MFR # 8911-000160-01
- Zoro # G9395663
- Country of Origin United States
- Category Cough, Cold & Flu
Dimensions
Size | 81mg |
Details
Medicinal Type | Pain Relief |
Item | Chewable Aspirin |
Medicinal Form | Chewable Tablet |
Medicinal Count | 36 x 1 |
Package Type - First Aid and Wound Care | Bottle |
Medicinal Strength | Regular Strength |
Medicinal Flavor | Unflavored |
Formula | Aspirin |
Description
Chewable Aspirin
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Aspirin, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAERDAL Training adapter QUIK-COMBO (not for clinical use) (185-50050)
- FIRST VOICE Bulk First Aid kit, Plastic (PET01)
- MICRELL 12 fl. oz. Liquid Hand Soap Pump Bottle, PK 12 (9759-12)
- DRIVE MEDICAL Premium Guard Gel Foam Overlay, 42" Wide (14901)
- ADVIL Advil Loose 10 Count, PK144 (015112)
- MOTRIN CHILDRENS Dye Free Suspension Berry 4 fl. oz., PK36 (3018403)
- FIRST AID ONLY PhysiciansCare Ibuprofen Tablets, PK50 (90015)
- TUMS Tums Assorted Fruit Smoothie Tablets 60 Count, PK36 (739287D)
- TUMS Tums Extra Strength Assorted Fruit 12 Count, PK72 (074060D)
- PEPCID Maximum Strength Acid Reducer Tablets 25 Count, PK36 (485525)
- FIRST AID ONLY Over the Counter Antacid Medications for First Aid Cabinet, PK250 (90110)
- Zoll Cough, Cold & Flu