Shop All Gauze & Dressings
Zoll
Chest Seal Trainer, Non-Sterile, Blue, PK2
Mfr # 8911-000135-01
Zoro # G9396257
product price: $19.29
/pk 2, $9.65/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Package Type Packet
- Length 1 1/4 in
- Sterile/Non-Sterile Non-Sterile
- Waterproof Yes
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8911-000135-01
- Zoro # G9396257
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 1 1/4 in |
Width | 9 in |
Details
Package Type | Packet |
Sterile/Non-Sterile | Non-Sterile |
Waterproof | Yes |
Color | Blue |
Item | Chest Seal Trainer |
Material | Latex-Free Adhesive, Plastic |
Description
Chest Seal Trainer, Package Type Packet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAZOS Walking Stick, Free-Form, Hawthorn, 55" (602-3000-1136)
- R&B FABRICATIONS Burn Kit Bag, Yellow, 7" L (RB-177-YL)
- CREST HEALTHCARE Corridor Light, 1 Lamp (CL-7582C)
- AFTER BITE Anti-Itch Gel, 14mL, Tube (0006-1560)
- ZOLL Multi-Trauma Dressing, Sterile, White (8911-000190-01)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- DEALMED Gauze Pads, N/S, Non Woven, 2" X 2", 4 Ply, 200/Bx, 20/Cs, 4000PK (783222)
- DEALMED Island Dressing, Sterile, 4" X 4", 25/Bx, 6/Cs, 150PK (783640)
- FIRST AID ONLY SmartCompliance Trauma Pad, 5 x 9 (FAE-5012)
- FIRST AID ONLY Bandage, Sterile, White, No, Gauze (2-004)
- DYNAREX CuraFoam Foam Dressing-2x2", PK120 (3011)
- Zoll Gauze & Dressings