Shop All Gauze & Dressings
Zoll
Chest Seal, Sterile, Green
Mfr # 8911-000130-01
Zoro # G9396415
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sterile/Non-Sterile Sterile
- Package Type Packet
- Length 1/64 in
- Waterproof Yes
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoll
- MFR # 8911-000130-01
- Zoro # G9396415
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 1/64 in |
Width | 7 1/2 in |
Details
Sterile/Non-Sterile | Sterile |
Package Type | Packet |
Item | Chest Seal |
Waterproof | Yes |
Color | Green |
Material | Latex-Free Adhesive, Plastic |
Description
Chest Seal, Package Type Packet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Dynarex Geri Chair Recliner, 3 Positions, Blueridge (10520)
- DYNAREX Insect Bite Relief, 6cc Ampules, 10 Unit (1407)
- MIRACLE POINT Splinter Removal Kit (MPK12)
- DMI Incontinence Pull-On Pant, 30in to 36in (560-7001-1922)
- ZOLL Multi-Trauma Dressing, Sterile, White (8911-000190-01)
- MEDLINE Gauze Bandage Roll, Sterile, 4-1/2"x4 Yards, 100/BX, White, PK100 (MIIPRM25865)
- HONEYWELL Elastic Wrap, Non-Strl, 4In W x 5yd L, PK5 (041966)
- ZORO SELECT Gauze Wrap, White, Box, 2" W x 5 yd. L (B204)
- DYNAREX Dynarex Gauze Pad, Sterile, 4inL x 4inW, 12 Ply, 1200 Pcs (3354)
- DUKAL NonWoven Gauze Sponges, Sterile 3 x 3 4Ply 2's, 25PK (6123)
- JOHNSON & JOHNSON Band-Aid Cushion Care Gauze Small 8 Thick Layers Pad 10 Count, PK24 (1116569)
- Zoll Gauze & Dressings